YAV6CL1
Burndy Terminals, YAV-L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAV6CL1

Burndy Terminals, YAV-L Series
In stock
Item Number
YAV6CL1
MFG Item Number
YAV6CL1
Series
YAV6CL1 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAV-L Series
Item #
YAV6CL1
Ring Terminal, #8-10 Stud, 6AWG,

YAV-L Series Information

  • Ring Tongue
  • Inspection Hole
  • Double Thick Tongue
  • Beveled Entry
  • UL and CSA Approved

HYLUG™ Type YAV is a seamless, heavy duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors. The seamless tubing produces a double thick tongue and seamless barrel design provides a strong connector for demanding applications requiring high reliability. Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance. The YAV HYLUG™ terminals meet the requirements of SAE‑AS7928 and are listed per AS20659 for use with copper aircraft cable per MIL‑W‑5086 The benefits of YAV‑L connectors are the same as YAV connectors for stranded conductors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAV6CL1
Item Number YAV6CL1
Manufacturer Burndy
Product Series YAV-L
Family Series Burndy Terminals, YAV-L Series
Terminal Type Ring
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Electro-Tin
Stud Size #10, #8
Wire Strip Length 0.5 "
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.014 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved