YAV6CL2TC14FX
Burndy Terminals, YAV-L-2TC-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAV6CL2TC14FX

Burndy Terminals, YAV-L-2TC-FX Series
In stock
Item Number
YAV6CL2TC14FX
MFG Item Number
YAV6CL2TC14FX
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAV-L-2TC-FX Series
Item #
YAV6CL2TC14FX
CUHYLUG #6STRFLEX (2)1/4

YAV-L-2TC-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAV6CL2TC14FX
Item Number YAV6CL2TC14FX
Manufacturer Burndy
Product Series YAV-L-2TC-FX
Family Series Burndy Terminals, YAV-L-2TC-FX Series
Terminal Type Barrel - Standard, Two Hole
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Volts 600 V
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 0.625
Wire Strip Length 0.4375 "
Tongue Width 0.48 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved