The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
YAV6CRS2
Burndy Terminals, YAV-RS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
YAV-RS Series Information
Factory formed right angle HYLUG connectors made of seamless pure copper tubing. These rugged terminals withstand the most severe applications. Inspection hole in barrel permits visual check of wire insertion. Tin plated to resist corrosion. Meets requirements of SAE‑AS7928.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
YAV6CRS2
Item Number
YAV6CRS2
Manufacturer
Burndy
Product Series
YAV-RS
Family Series
Burndy Terminals, YAV-RS Series
Terminal Type
Ring - 90 Deg
Wire Size
6 AWG
Wire Size (AWG)
6 AWG
Insulated
Non-Insulated
Terminal Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Wire Strip Length
0.5 "
Approvals
UL
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved