The store will not work correctly when cookies are disabled.
YGIBS284002N
MFG Item Number
YGIBS284002N
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
YGIBS284002N |
Item Number |
YGIBS284002N |
Manufacturer |
Burndy |
Family Series |
Burndy Grounding |
Conductor Size Range |
2 AWG-4/0 AWG |
Number of Taps |
2 |
Number of Conductors |
1 |
Maximum Conductor Size |
4/0 AWG |
Minimum Conductor Size |
2 AWG |
Mounting |
No Mounting |
Material |
Copper |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved