YGIBS284622N
Burndy Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YGIBS284622N

Burndy Grounding
In stock
Item Number
YGIBS284622N
MFG Item Number
YGIBS284622N
This item cannot be canceled or returned
YGIBS284622N is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
YGIBS284622N
.462 STD FLNG, 2-4/0

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YGIBS284622N
Item Number YGIBS284622N
Manufacturer Burndy
Family Series Burndy Grounding
Conductor Size Range 2 AWG-4/0 AWG
Number of Taps 2
Number of Conductors 1
Maximum Conductor Size 4/0 AWG
Minimum Conductor Size 2 AWG
Mounting No Mounting
Material Copper
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved