YGIBS346752N
Burndy Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YGIBS346752N

Burndy Grounding
In stock
Item Number
YGIBS346752N
MFG Item Number
YGIBS346752N
This item cannot be canceled or returned
YGIBS346752N is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
YGIBS346752N
.675 STD FLNG, 2-500

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YGIBS346752N
Item Number YGIBS346752N
Manufacturer Burndy
Family Series Burndy Grounding
Conductor Size Range 2 AWG-500 kcmil
Number of Taps 2
Number of Conductors 1
Maximum Conductor Size 500 kcmil
Minimum Conductor Size 2 AWG
Mounting No Mounting
Material Copper
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved