YGIBW285502N
Burndy Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YGIBW285502N

Burndy Grounding
In stock
Item Number
YGIBW285502N
MFG Item Number
YGIBW285502N
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
YGIBW285502N
.550 WIDE FLNG, 2-4/0

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YGIBW285502N
Item Number YGIBW285502N
Manufacturer Burndy
Family Series Burndy Grounding
Conductor Size Range 2 AWG-4/0 AWG
Number of Taps 2
Number of Conductors 1
Maximum Conductor Size 4/0 AWG
Minimum Conductor Size 2 AWG
Mounting No Mounting
Material Copper
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved