YSM27
Burndy Terminals, YSM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YSM27

Burndy Terminals, YSM Series
In stock
Item Number
YSM27
MFG Item Number
YSM27
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YSM Series
Item #
YSM27
Parallel Splice, 3/0, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YSM27
Item Number YSM27
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Terminal Type Splice - Parallel
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 0.88 "
Approvals CSA
Net Weight 0.0019 lbs
Gross Weight 0.0019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved