100K07CR
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100K07CR

Bussmann Fuses
In stock
Item Number
100K07CR
MFG Item Number
100K07CR
100K07CR is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
100K07CR
FUSE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100K07CR
Item Number 100K07CR
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 100 A
Voltage (AC) 600 VAC
Voltage (DC) 250 VDC
Characteristic Current Limiting
Package Type Offset Bolted
Trip Indicator No
Alarm Contact No
Approvals CE, CSA
RoHS No
Net Weight 0.125 lbs
Gross Weight 0.0078 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved