15CLE-125E-D
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15CLE-125E-D

Bussmann Fuses
In stock
Item Number
15CLE-125E-D
MFG Item Number
15CLE-125E-D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
15CLE-125E-D
Double Barrel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15CLE-125E-D
Item Number 15CLE-125E-D
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 125 A
Voltage (AC) 15,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved