200NHG2B-690
Bussmann Fuses, NH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

200NHG2B-690

Bussmann Fuses, NH Series
In stock
Item Number
200NHG2B-690
MFG Item Number
200NHG2B-690
Series
200NHG2B-690 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH Series
Item #
200NHG2B-690
NH FUSE 200AMP 690V gG SIZE 2

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 200NHG2B-690
Item Number 200NHG2B-690
Manufacturer Bussmann
Product Series NH
Family Series Bussmann Fuses, NH Series
Current Rating 200 A
Voltage (AC) 690 VAC
Characteristic General Purpose
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved