20NZ02
Bussmann Fuses, NZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20NZ02

Bussmann Fuses, NZ Series
In stock
Item Number
20NZ02
MFG Item Number
20NZ02
Series
20NZ02 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NZ Series
Item #
20NZ02
Fuse, 20A, 440VAC, gG, D02/NZ02,

NZ Series Information

  • 2~63 Amps
  • 400VAC
  • Time Delay
  • Neozed Bottle Type
  • DIN Compliant
Neozed Fuses often called "bottle" fuses are more compact than Diazed type fuses. Three sizes are available, each with a different diameter to fit only into the appropriate screw cap and fuse base. The diameter of the tip matches the diameter of the hole in the adapter ring to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter rings are color coded to avoid mismatching.

  • Color Coded
  • Trip Indicator


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20NZ02
Item Number 20NZ02
Manufacturer Bussmann
Product Series NZ
Family Series Bussmann Fuses, NZ Series
Case Color Code Blue
Current Rating 20 A
Voltage (AC) 400 VAC
Voltage (DC) 250 VDC
Characteristic Time Delay
Package Type Bottle
Interrupt Rating 100 kA @ 400 V
Trip Indicator Yes
Alarm Contact No
Length (mm) 36 mm
Width (mm) 15 mm
Depth (mm) 15 mm
Diameter (mm) 15 mm
Diameter (in) 0.43 "
RoHS No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved