280FM
Bussmann Fuses, FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

280FM

Bussmann Fuses, FM Series
In stock
Item Number
280FM
MFG Item Number
280FM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FM Series
Item #
280FM
FUSE

FM Series Information

  • 180~350 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FM Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Manufacturer Part Number 280FM
Item Number 280FM
Manufacturer Bussmann
Product Series FM
Family Series Bussmann Fuses, FM Series
Current Rating 280 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0.35 lbs
Gross Weight 0.0144 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved