3.6WDOH6100
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3.6WDOH6100

Bussmann Fuses
In stock
Item Number
3.6WDOH6100
MFG Item Number
3.6WDOH6100
3.6WDOH6100 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
3.6WDOH6100
3.6KV 100Amp 2in. ft.6ft. MOTORSTART FUS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3.6WDOH6100
Item Number 3.6WDOH6100
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 100 A
Voltage (AC) 3,600 VAC
Characteristic Motor Protection
Package Type Cartridge
Trip Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved