32ET
Bussmann Fuses, ET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32ET

Bussmann Fuses, ET Series
In stock
Item Number
32ET
MFG Item Number
32ET
Series
32ET is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ET Series
Item #
32ET
FUSE, 32A, 660VAC, SEMICONDUCTOR

ET Series Information

  • 25~80 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
ET Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.


Specifications

Specifications
Manufacturer Part Number 32ET
Item Number 32ET
Manufacturer Bussmann
Product Series ET
Family Series Bussmann Fuses, ET Series
I2t Clearing Amps 350 A
Current Rating 32 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 77 mm
Width (mm) 17.1 mm
Depth (mm) 19.1 mm
Body Length (mm) 77 mm
Mounting Centers (mm) 63.5 mm
Body Length (in) 1.89 "
Mounting Centers (in) 2.5 "
RoHS No
Net Weight 41.4 lbs
Gross Weight 41.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved