3743
Bussmann Fuseblocks & Holders, 3743 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3743

Bussmann Fuseblocks & Holders, 3743 Series
In stock
Item Number
3743
MFG Item Number
3743
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, 3743 Series
Item #
3743
FUSEBLOCK

3743 Series Information

  • 30 Amps
  • 600 Volts
  • Expander
  • Panel Mount
  • Screw Terminal
Single pole blocks lock into one another and can be added at any time. Molded phenolic base has screw terminals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3743
Item Number 3743
Manufacturer Bussmann
Product Series 3743
Family Series Bussmann Fuseblocks & Holders, 3743 Series
Max Current 30 A
Voltage 600 V
Poles Expander
Connection Type Screw Terminal
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals UL
RoHS No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved