450NHG3B
Bussmann Fuses, NH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

450NHG3B

Bussmann Fuses, NH Series
In stock
Item Number
450NHG3B
MFG Item Number
450NHG3B
Series
450NHG3B is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH Series
Item #
450NHG3B
NH FUSE 450A 500V 3 GG/GL SIZE 3

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 450NHG3B
Item Number 450NHG3B
Manufacturer Bussmann
Product Series NH
Family Series Bussmann Fuses, NH Series
Current Rating 450 A
Voltage (AC) 500 VAC
Characteristic General Purpose
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved