45FE
Bussmann Fuses, FE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45FE

Bussmann Fuses, FE Series
In stock
Item Number
45FE
MFG Item Number
45FE
Series
45FE is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FE Series
Item #
45FE
SEMI,GP,UK,660V,45A

FE Series Information

  • 35~100 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FE Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45FE
Item Number 45FE
Manufacturer Bussmann
Product Series FE
Family Series Bussmann Fuses, FE Series
Current Rating 45 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 41.4 lbs
Gross Weight 2.5875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved