A484304
Bussmann Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A484304

Bussmann Terminal Blocks
In stock
Item Number
A484304
MFG Item Number
A484304
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
A484304
Disconnect Block

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A484304
Item Number A484304
Manufacturer Bussmann
Family Series Bussmann Terminal Blocks
Number of Poles 4
Connection Type Screw Clamp
UL Current 50 A
UL Voltage 150 VAC
Wire Range (AWG) 16-8 AWG
Color Black
Mounting Type Surface Mount
Pluggable No
Approvals CE, CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved