AAO6
Bussmann Fuses, AAO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AAO6

Bussmann Fuses, AAO Series
In stock
Item Number
AAO6
MFG Item Number
AAO6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AAO Series
Item #
AAO6
FUSE

AAO Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
AAO Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units and fuse gear, 2 hole fitting. The fuse links comply with revised standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AAO6
Item Number AAO6
Manufacturer Bussmann
Product Series AAO
Family Series Bussmann Fuses, AAO Series
Current Rating 6 A
Voltage (AC) 550 VAC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 80 kA @ 240 V
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 20.05 lbs
Gross Weight 1.2563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved