AMI-30
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMI-30

Bussmann Fuses
In stock
Item Number
AMI-30
MFG Item Number
AMI-30
AMI-30 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
AMI-30
High Amp Stud-Mount Fuse, 30A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMI-30
Item Number AMI-30
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 30 A
Voltage (DC) 32 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved