BBU17-175E
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBU17-175E

Bussmann Fuses
In stock
Item Number
BBU17-175E
MFG Item Number
BBU17-175E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
BBU17-175E
FUSE,PWR,175E,17KV,BBU-20

Series Information

Specifications

Specifications
Manufacturer Part Number BBU17-175E
Item Number BBU17-175E
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 175 A
Voltage (AC) 17,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved