BCCMM603-3PQ
Bussmann Fuseblocks & Holders, BCC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCCMM603-3PQ

Bussmann Fuseblocks & Holders, BCC Series
In stock
Item Number
BCCMM603-3PQ
MFG Item Number
BCCMM603-3PQ
Series
BCCMM603-3PQ is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, BCC Series
Item #
BCCMM603-3PQ
2 CC + 1 MIDGET FUSE BLOCK ASSEMBLY

BCC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCCMM603-3PQ
Item Number BCCMM603-3PQ
Manufacturer Bussmann
Product Series BCC
Family Series Bussmann Fuseblocks & Holders, BCC Series
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Pressure Connector, Quick Connects
Mounting Type DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
RoHS Yes
Net Weight 0 lbs
Fuse Class CC
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved