BCM603-1C
Bussmann Fuseblocks & Holders, BCM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCM603-1C

Bussmann Fuseblocks & Holders, BCM Series
In stock
Item Number
BCM603-1C
MFG Item Number
BCM603-1C
Series
BCM603-1C is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, BCM Series
Item #
BCM603-1C
CC FUSE BLOCK W/ WIRE CONNECTOR - 1

BCM Series Information

  • 30 Amps
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Pressure Connector w/ Quick Connects
BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCM603-1C
Item Number BCM603-1C
Manufacturer Bussmann
Product Series BCM
Family Series Bussmann Fuseblocks & Holders, BCM Series
Max Current 30 A
Voltage 600 V
Poles 1
Connection Type Box Lug
Mounting Type DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
RoHS Yes
Net Weight 0 lbs
Fuse Class CC
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved