BCM603-3SQ
Bussmann Fuseblocks & Holders, BMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCM603-3SQ

Bussmann Fuseblocks & Holders, BMM Series
In stock
Item Number
BCM603-3SQ
MFG Item Number
BCM603-3SQ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, BMM Series
Item #
BCM603-3SQ
CC FUSE BLOCK W/ SCREW & QC - 3 POLE

BMM Series Information

  • 30 Amps
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Pressure Connector w/ Quick Connects
BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCM603-3SQ
Item Number BCM603-3SQ
Manufacturer Bussmann
Product Series BMM
Family Series Bussmann Fuseblocks & Holders, BMM Series
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Quick Connects, Screw Terminal
Mounting Type DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
RoHS Yes
Net Weight 0.1995 lbs
Fuse Class CC
Gross Weight 0.1995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved