BMM603-3C
Bussmann Fuseblocks & Holders, BMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMM603-3C

Bussmann Fuseblocks & Holders, BMM Series
In stock
Item Number
BMM603-3C
MFG Item Number
BMM603-3C
Series
BMM603-3C is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, BMM Series
Item #
BMM603-3C
MIDGET FUSE BLOCK W/ WIRE CONNECTOR

BMM Series Information

  • 30 Amps
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Pressure Connector w/ Quick Connects
BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BMM603-3C
Item Number BMM603-3C
Manufacturer Bussmann
Product Series BMM
Family Series Bussmann Fuseblocks & Holders, BMM Series
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Box Lug
Mounting Type DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
RoHS Yes
Net Weight 0.225 lbs
Fuse Class CC
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved