BP/ATC-35ID
Bussmann Fuses, ATC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/ATC-35ID

Bussmann Fuses, ATC Series
In stock
Item Number
BP/ATC-35ID
MFG Item Number
BP/ATC-35ID
Series
BP/ATC-35ID is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATC Series
Item #
BP/ATC-35ID
ATC-35 AMP easyID FUSE - 2 PER CARD

ATC Series Information

  • 10~40 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATC series fuses, introduced in the late 70s, are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/ATC-35ID
Item Number BP/ATC-35ID
Manufacturer Bussmann
Product Series ATC
Family Series Bussmann Fuses, ATC Series
Case Color Code Blue-Green
Current Rating 35 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Automotive Type
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator Yes
Alarm Contact No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved