BP/ATM-3ID
Bussmann Fuses, ATM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/ATM-3ID

Bussmann Fuses, ATM Series
In stock
Item Number
BP/ATM-3ID
MFG Item Number
BP/ATM-3ID
Series
BP/ATM-3ID is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATM Series
Item #
BP/ATM-3ID
ATM-3 AMP easyID FUSE - 2 PER CARD

ATM Series Information

  • 2~30 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATM series fuses have been designed for late model vehicles. They are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.

  • UL Recognized


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/ATM-3ID
Item Number BP/ATM-3ID
Manufacturer Bussmann
Product Series ATM
Family Series Bussmann Fuses, ATM Series
Case Color Code Violet
Current Rating 3 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Automotive Type
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator Yes
Alarm Contact No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved