BP/ATR-7-1/2-RP
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/ATR-7-1/2-RP

Bussmann Fuses
In stock
Item Number
BP/ATR-7-1/2-RP
MFG Item Number
BP/ATR-7-1/2-RP
BP/ATR-7-1/2-RP is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
BP/ATR-7-1/2-RP
ATR-7-1-2 AMP Blade Fuse u 5 PER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/ATR-7-1/2-RP
Item Number BP/ATR-7-1/2-RP
Manufacturer Bussmann
Family Series Bussmann Fuses
Case Color Code Brown
Current Rating 7.5 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Automotive Type
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved