BP/FMX-30ID
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/FMX-30ID

Bussmann Fuses
In stock
Item Number
BP/FMX-30ID
MFG Item Number
BP/FMX-30ID
BP/FMX-30ID is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
BP/FMX-30ID
FMX-30 AMP easyID FUSE - 1 PER CARD

Series Information

Specifications

Specifications
Manufacturer Part Number BP/FMX-30ID
Item Number BP/FMX-30ID
Manufacturer Bussmann
Family Series Bussmann Fuses
Case Color Code Pink
Current Rating 30 A
Characteristic Small
Trip Indicator Yes
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved