BP/NON-50
Bussmann Fuses, NON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/NON-50

Bussmann Fuses, NON Series
In stock
Item Number
BP/NON-50
MFG Item Number
BP/NON-50
Series
BP/NON-50 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NON Series
Item #
BP/NON-50
BUSS ONE TIME FUSE

NON Series Information

  • 0~30 Amps class K5 Fuse
  • 65~600 Amps Class H Fuse
  • 250VAC
  • General Purpose
  • Center Slotted
Protects lighting, heating, and other circuits not subject to temporary surges and where available short circuit currents relatively low. One time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor loads occur.
  • For general purpose circuits, size and ampere rating of circuit
  • For motor circuits, size at 300% to 400%
  • UL, CSA Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/NON-50
Item Number BP/NON-50
Manufacturer Bussmann
Product Series NON
Family Series Bussmann Fuses, NON Series
Current Rating 50 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved