C14G63
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C14G63

Bussmann Fuses
In stock
Item Number
C14G63
MFG Item Number
C14G63
C14G63 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
C14G63
CYL FUSE 63A 500V 14X51 CYL GG PV14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C14G63
Item Number C14G63
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 63 A
Voltage (AC) 690 VAC
Class gL-gG
Characteristic General Purpose
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Length (mm) 51 mm
Diameter (mm) 14 mm
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved