C22G25S
Bussmann Fuses, C22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C22G25S

Bussmann Fuses, C22 Series
In stock
Item Number
C22G25S
MFG Item Number
C22G25S
Series
C22G25S is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, C22 Series
Item #
C22G25S
CYL FUSE >STR >22 x 58 25A GG 690V

C22 Series Information

  • 2~125 Amps
  • 690VAC
  • General Applications/Motor Protection
  • Cartridge
  • IEC
Class gG/gL is for General Applications and Class aM is for Motor Protection. Fuses are available with and without indicators. Fuses are for Low Voltage Industrial Fuse Links.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C22G25S
Item Number C22G25S
Manufacturer Bussmann
Product Series C22
Family Series Bussmann Fuses, C22 Series
Current Rating 25 A
Voltage (AC) 690 VAC
Characteristic General Purpose
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Length (mm) 58 mm
Diameter (mm) 22 mm
Approvals IEC
RoHS No
Comments w, Striker
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved