CCD2-3-100
Bussmann Disconnect Switches, CCD2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCD2-3-100

Bussmann Disconnect Switches, CCD2 Series
In stock
Item Number
CCD2-3-100
MFG Item Number
CCD2-3-100
Series
CCD2-3-100 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, CCD2 Series
Item #
CCD2-3-100
Compact Circuit Protec No/NC Aux

CCD2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCD2-3-100
Item Number CCD2-3-100
Manufacturer Bussmann
Product Series CCD2
Family Series Bussmann Disconnect Switches, CCD2 Series
Poles 3
Current Rating 100 A
Voltage DC 125 VDC
Operator Type Toggle
Mounting DIN
UL Class UL98
Fusible No
Approvals CE, CSA, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved