CCP2B-1-20CF
Bussmann Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCP2B-1-20CF

Bussmann Disconnect Switches
In stock
Item Number
CCP2B-1-20CF
MFG Item Number
CCP2B-1-20CF
CCP2B-1-20CF is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
CCP2B-1-20CF
Ccp2B 1P 20A Cf

Series Information

Specifications

Specifications
Manufacturer Part Number CCP2B-1-20CF
Item Number CCP2B-1-20CF
Manufacturer Bussmann
Family Series Bussmann Disconnect Switches
Poles 1
Current Rating 20 A
Voltage DC 125 VDC
Operator Type Toggle
Mounting Panel
UL Class UL98
Fusible Yes
Approvals CE, cULus, UL
RoHS Yes
Net Weight 0.28 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved