CCP2B-2-40CF
Bussmann Disconnect Switches, CCP2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCP2B-2-40CF

Bussmann Disconnect Switches, CCP2 Series
In stock
Item Number
CCP2B-2-40CF
MFG Item Number
CCP2B-2-40CF
Series
CCP2B-2-40CF is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, CCP2 Series
Item #
CCP2B-2-40CF
Ccp2B 2P 40A Cf

CCP2 Series Information

Specifications

Specifications
Manufacturer Part Number CCP2B-2-40CF
Item Number CCP2B-2-40CF
Manufacturer Bussmann
Product Series CCP2
Family Series Bussmann Disconnect Switches, CCP2 Series
Poles 2
Current Rating 40 A
Voltage DC 125 VDC
Operator Type Toggle
Mounting Panel
UL Class UL98
Fusible Yes
Approvals CE, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved