CCP2B-3-15CF
Bussmann Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCP2B-3-15CF

Bussmann Disconnect Switches
In stock
Item Number
CCP2B-3-15CF
MFG Item Number
CCP2B-3-15CF
CCP2B-3-15CF is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
CCP2B-3-15CF
Ccp2B 3P 15A Cf

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCP2B-3-15CF
Item Number CCP2B-3-15CF
Manufacturer Bussmann
Family Series Bussmann Disconnect Switches
Poles 3
Current Rating 15 A
Operator Type Toggle
Mounting Panel
UL Class UL98
Fusible Yes
Approvals CE, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved