CCP2RL-2-100CF
Bussmann Disconnect Switches, CCP2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCP2RL-2-100CF

Bussmann Disconnect Switches, CCP2 Series
In stock
Item Number
CCP2RL-2-100CF
MFG Item Number
CCP2RL-2-100CF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, CCP2 Series
Item #
CCP2RL-2-100CF
2 Pole Comp Ckt Protect 100A

CCP2 Series Information

Specifications

Specifications
Manufacturer Part Number CCP2RL-2-100CF
Item Number CCP2RL-2-100CF
Manufacturer Bussmann
Product Series CCP2
Family Series Bussmann Disconnect Switches, CCP2 Series
Poles 2
Current Rating 100 A
Voltage DC 125 VDC
Operator Type Selector
Mounting DIN
UL Class UL98
Fusible Yes
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved