CH142DU
Bussmann Fuseblocks & Holders, CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CH142DU

Bussmann Fuseblocks & Holders, CH Series
In stock
Item Number
CH142DU
MFG Item Number
CH142DU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CH Series
Item #
CH142DU
Fuse Holder, 2-P, 14x51mm, 30A/700V

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Specifications

Specifications
Manufacturer Part Number CH142DU
Item Number CH142DU
Manufacturer Bussmann
Product Series CH
Family Series Bussmann Fuseblocks & Holders, CH Series
Microswitch No
Max Current 50 A
Voltage 700 V
Poles 2
Fuse Size (mm) 14x51 mm
Connection Type Screw Terminal
Mounting Type DIN Rail Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe Yes
Water Resistant No
RoHS Yes
Net Weight 0.39 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved