FCF10RN
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FCF10RN

Bussmann Fuses
In stock
Item Number
FCF10RN
MFG Item Number
FCF10RN
FCF10RN is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
FCF10RN
Fast Acting CUBEFuse 10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FCF10RN
Item Number FCF10RN
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 10 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Fast Acting
Package Type Plug-In
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.09 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved