FRN-R-2
Bussmann Fuses, FRN-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN-R-2

Bussmann Fuses, FRN-R Series
In stock
Item Number
FRN-R-2
MFG Item Number
FRN-R-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FRN-R Series
Item #
FRN-R-2
FUSE, 2A, 250V, TT, CLASS RK5

FRN-R Series Information

  • 1~600 Amps
  • 250 VAC
  • Dual‑Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA, CE Approvals
Bussmann FRN‑R series fuses provide motor overload, ground fault and short‑circuit protection. The grooved ring in the ferrule and the slot in the knife blade, when used in conjunction with special fuseholders designed to accept Class R fuses only, prevent accidental interchanging of any other fuse class.

  • Simplifies and Improves Blackout Protection
  • Protects Motors From Burnout From Overloads
  • Protects Motors From Burnout From Single Phasing on 3‑Phase Systems

Specifications

Specifications
Manufacturer Part Number FRN-R-2
Item Number FRN-R-2
Manufacturer Bussmann
Product Series FRN-R
Family Series Bussmann Fuses, FRN-R Series
Current Rating 2 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.56 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved