FWA-5A10F
Bussmann Fuses, FWA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWA-5A10F

Bussmann Fuses, FWA Series
In stock
Item Number
FWA-5A10F
MFG Item Number
FWA-5A10F
Series
FWA-5A10F is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWA Series
Item #
FWA-5A10F
FUSE, 5A, 150VAC, SEMICONDUCTOR

FWA Series Information

  • 5~1000 Amps
  • 150V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FWA-5A10F
Item Number FWA-5A10F
Manufacturer Bussmann
Product Series FWA
Family Series Bussmann Fuses, FWA Series
I2t Clearing Amps 8 A
Current Rating 5 A
Voltage (AC) 150 VAC
Voltage (DC) 150 VDC
Characteristic Semiconductor
Interrupt Rating 100 kA @ 150 VAC
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter 0.41 "
Approvals UL
RoHS No
Net Weight 0.025 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved