G30060-3CRH
Bussmann Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G30060-3CRH

Bussmann Fuseblocks & Holders
In stock
Item Number
G30060-3CRH
MFG Item Number
G30060-3CRH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
G30060-3CRH
Fuseblock

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G30060-3CRH
Item Number G30060-3CRH
Manufacturer Bussmann
Family Series Bussmann Fuseblocks & Holders
Max Current 60 A
Voltage 480 V
Poles 3
Connection Type Box Lug
Mounting Type Panel Mount
Composition Phenolic
Net Weight 0.4 lbs
Gross Weight 0.4395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved