GDA-0.100A
Bussmann Fuses, GDA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDA-0.100A

Bussmann Fuses, GDA Series
In stock
Item Number
GDA-0.100A
MFG Item Number
GDA-100MA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDA Series
Item #
GDA-0.100A
FUSE, 0.100A(100mA), 250V, F, 5X20mm

GDA Series Information

  • 5 x 20 Millimeters
  • 0.05~6.3 Amps
  • 250VAC
  • Fast Acting
  • UL Approvals
The Bussmann GDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • High Breaking Capacity
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDA-100MA
Item Number GDA-0.100A
Manufacturer Bussmann
Product Series GDA
Family Series Bussmann Fuses, GDA Series
Material Ceramic
Current Rating 0.1 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 1,500 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals UL
RoHS No
Length (In) 0.8 "
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved