GLR-2
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLR-2

Bussmann Fuses
In stock
Item Number
GLR-2
MFG Item Number
GLR-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
GLR-2
FUSE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GLR-2
Item Number GLR-2
Manufacturer Bussmann
Family Series Bussmann Fuses
Material Glass
Current Rating 2 A
Voltage (AC) 300 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contact No
Approvals CSA, UL
RoHS No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved