GMA-10-R
Bussmann Fuses, GMA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMA-10-R

Bussmann Fuses, GMA Series
In stock
Item Number
GMA-10-R
MFG Item Number
GMA-10-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GMA Series
Item #
GMA-10-R
Fuse, 10A, 125V, F, 5X20mm, Glass,

GMA Series Information

  • 5 x 20 Millimeters
  • 0.063~15 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann GMA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GMA-10-R
Item Number GMA-10-R
Manufacturer Bussmann
Product Series GMA
Family Series Bussmann Fuses, GMA Series
Material Glass
Current Rating 10 A
Voltage (AC) 125 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 125 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
RoHS Yes
Length (In) 0.8 "
Net Weight 0.006 lbs
Gross Weight 0.006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved