GMC-8-R
Bussmann Fuses, GMC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMC-8-R

Bussmann Fuses, GMC Series
In stock
Item Number
GMC-8-R
MFG Item Number
GMC-8-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GMC Series
Item #
GMC-8-R
Fuse, 8A, 125VAC, M, 5x20mm, Glass,

GMC Series Information

  • 5 x 20 Millimeters
  • 50mA~10 Amp
  • 125VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussman GMC Series are a group of low voltage, general‑purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GMC-8-R
Item Number GMC-8-R
Manufacturer Bussmann
Product Series GMC
Family Series Bussmann Fuses, GMC Series
Material Glass
Current Rating 8 A
Voltage (AC) 125 VAC
Characteristic Time Delay
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CSA, UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved