J-63
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J-63

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
J-63
MFG Item Number
J-63
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
J-63
Fuse Reducer, 2/Set

Fuse Reducers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J-63
Item Number J-63
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class J
Use with Fuse Series Bussmann LPJ/JKS
Fuse Clip Size 60 A
Fuse Case Size 30 A
Voltage 600 V
RoHS Yes
Comments Allows 30A fuse to fit 60A clips
Net Weight 0.055 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved