J70100-3CR
Bussmann Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J70100-3CR

Bussmann Fuseblocks & Holders
In stock
Item Number
J70100-3CR
MFG Item Number
J70100-3CR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
J70100-3CR
Fuseblock, 3-P, 100A/700V Max, 22x58

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J70100-3CR
Item Number J70100-3CR
Manufacturer Bussmann
Family Series Bussmann Fuseblocks & Holders
Microswitch No
Max Current 100 A
Voltage 700 V
Poles 3
Fuse Size (mm) 22x58 mm
Connection Type Box Lug
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
RoHS No
Net Weight 0.855 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved