JM70100-2CR
Bussmann Fuseblocks & Holders, JM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JM70100-2CR

Bussmann Fuseblocks & Holders, JM Series
In stock
Item Number
JM70100-2CR
MFG Item Number
JM70100-2CR
Series
JM70100-2CR is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, JM Series
Item #
JM70100-2CR
Fuse Block, 22x58 Class J, 700V

JM Series Information

  • Volts 600 V
  • Amps up to 600A
  • SCCR 200 kA RMS Sym.
Series JM class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class J fuse amp range. All blocks are available as single‑pole versions that snap together at point of use, or as factory configured 2‑, and 3‑pole versions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JM70100-2CR
Item Number JM70100-2CR
Manufacturer Bussmann
Product Series JM
Family Series Bussmann Fuseblocks & Holders, JM Series
Max Current 100 A
Voltage 700 V
Poles 2
Fuse Class J
Connection Type Box Lug
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved